Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Db 9 M/M Molded, 25 ft. 441

Db 9 M/M Molded, 25 ft. (Discontinued)

  • Mfr # 441
  • Zoro # G8783245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441
Zoro #
G8783245
UPC #
844660004417
Country of Origin
China

Dimensions

Cable Length
25 ft
Conductor Size
28 AWG
Length
25 ft.

Details

Cable Type
Molded
Wire Gauge
28 AWG
Item
Db 9 M/M Molded,25 ft.
Connector Type
DB9M / DB9M
Features
The Cable Is Wired Straight Through with 28 AWG Wires, Each Pin Is Connected To The Corresponding Pin Number On The Other End, The Connector Heads Are Molded Onto The Cable And Are Equipped With A Pair Of Thumbscrews For Securing The Plug To The Female Socket
Product Type
Data Transfer Cable

Description

Db 9 M/M Molded,25 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.