This item is Discontinued.

Monoprice Db 9 M/M Molded Cable, 10 ft. 439

Db 9 M/M Molded Cable, 10 ft. (Discontinued)

  • Mfr # 439
  • Zoro # G8783279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
439
Zoro #
G8783279
UPC #
844660004394
Country of Origin
China

Dimensions

Conductor Size
28 AWG
Length
10 ft.

Details

Cable Type
Molded
Wire Gauge
28 AWG
Item
Db 9 M/M Molded Cable,10 ft.
Features
The Cable Is Wired Straight Through with 28 AWG Wires, Each Pin Is Connected To The Corresponding Pin Number On The Other End, The Connector Heads Are Molded Onto The Cable And Are Equipped With A Pair Of Thumbscrews For Securing The Plug To The Female Socket
Connector Type
DB9M / DB9M

Description

Db 9 M/M Molded Cable,10 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.