Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Db25M/Cn36M, 25C, Mo, 10 ft. 403

Db25M/Cn36M, 25C, Mo, 10 ft. (Discontinued)

  • Mfr # 403
  • Zoro # G8783288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403
Zoro #
G8783288
UPC #
844660004035
Country of Origin
China

Dimensions

Cable Length
10 ft
Length
8 ft.

Details

Cable Type
Parallel Printer
Number of Conductors
25
Item
Db25M/Cn36M,25C,Mo,10 ft.
Features
The 25 Conductors In This Cable Provide Individual Signal Connections And Shared Return Grounds For The Remaining 8 Conductors, The Connector Heads Are Molded Onto The Cable And The DB25 End Has Thumbscrews For Securing The Connector To The Computer, While The Cn36 End Has Metal Clip Receptacles For Securing It To The Printer
Connector Type
DB25M / CN36M
Material
Metal - Clip
Product Type
Data Transfer Cable

Description

Db25M/Cn36M,25C,Mo,10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.