Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Db50, M/M Scsi Cable, 1-1, Molded, 10 ft. 781

Db50, M/M Scsi Cable, 1-1, Molded, 10 ft. (Discontinued)

  • Mfr # 781
  • Zoro # G8784021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781
Zoro #
G8784021
UPC #
844660007814
Country of Origin
China

Dimensions

Cable Length
10 ft
Length
10 ft.

Details

Cable Type
SCSI
Item
Db50,M/M Scsi Cable,1-1,Molded,10 ft.
Features
SCSI Was Once The de facto Standard For High Performance Systems Due To It's Faster Transfer Rates And Versatility Over The More Standard Ata Interface, Unfortunately, Do To It's Popularity And Failure To Standardize On A Single Connector Type, A Wide Variety Of Cable Types Exist
Connector Type
DB50 M / DB50 M
Product Type
Data Transfer Cable

Description

Db50,M/M Scsi Cable,1-1,Molded,10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.