
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2925
Zoro #
G8528493
UPC #
844660029250
Country of Origin
China
Dimensions
Cable Length
10 ft.
Height
4-1/2"
Width
3-7/16"
Length
12-3/8"
Diameter
0.1"
Details
Color
Black
Connector Type
3.5mm Stereo Plug
Compatible With
Desktop Computers and Laptops
Item
Desktop Microphone
Product Type
Microphone
Description
Desktop Microphone w/ Adjustable Rod Adjustable desktop; omnidirectional; boom mic. Perfect for online communications and voice recordings. Easy to setup and use. 3.5mm stereo plug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.