Displayport 1.2 To Hdtv Cable, 3 ft.
- Mfr # 13370
- Zoro # G8801786
product price:Â
$
20.95
/ea
Key Features
Cable Type
DisplayPort/HDMI
Cable Length
3 ft
Standards
Displayport 1.2a Compliant
Features
For Use With
Computers, Phones, and Tablets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13370
- Zoro #
- G8801786
- UPC #
- 889028014189
- Country of Origin
- China
- Cable Type
- DisplayPort/HDMI
- Standards
- Displayport 1.2a Compliant
- Item
- A/V Cable
- Features
- For Use With
- Computers, Phones, and Tablets
- Product Type
- Displayport 1.2 To Hdtv Cable,3 ft.
- Device Supported
- Audio/Video Device, MacBook, HDTV, Projector, Computer, Phone, Tablet
- Maximum Resolution
- 1920 x 1200
- Product Line
- Select
- Data Transfer Rate
- 21.6-Gbit/s
- Connection A
- 1 x DisplayPort 1.2a Digital Audio/Video - Male
- Connection B
- 1 x HDMI Digital Audio/Video - Male
Dimensions
- Cable Length
- 3 ft
- Length
- 3 ft.
Description
Displayport 1.2 To Hdtv Cable,3 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.