SKU#:405D44, MFR#:QVB-67L, 2000mAh
- Mfr # QVB-67L
- Zoro # G0964691
product price:Â
$
37.79
/ea
Key Features
Fits Brand
Vertex
Voltage
7.2V
Battery Capacity
2,000 mAh
Recharge Time
Charger Dependent
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QVB-67L
- Zoro #
- G0964691
- UPC #
- -
- Country of Origin
- China
- Item
- Radio Battery
- Fits Brand
- Vertex
- Voltage
- 7.2V
- Battery Capacity
- 2,000 mAh
- Recharge Time
- Charger Dependent
- Color
- Black
- Battery Type
- Lithium Ion
- Fits Model
- FT-60R, Mfr. No. FT-60, VX-110, VX-120, VX-150, VX-160, VX-180, VX-210, VX-210A, VX-400, VX-410, VX-420, VXA-120, VXA-170, VXA-200, VXA-210
- Product Type
- Radio Battery
- Compatible Radio Series
- FT-60, VX-110, VX-120, VX-150, VX-160, VX-180, VX-210, VX-400, VX-410, VX-420, VXA-120, VXA-170, VXA-200, VXA-210
- Compatible Radio Brand
- Vertex Standard
- Compatible Radio Type
- Handheld
- Compatible Radio Manufacturer Model Number
- FT60, FT60R, VX110, VX120, VX150, VX160, VX180, VX210, VX210A, VX400, VX410, VX420, VXA-120, VXA-170, VXA-200, VXA-210
- Compatible Product Type
- Two Way Radio
- Compatible Pump
- Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Vertex Standard, Compatible Radio Series FT-60, VX-110, VX-120, VX-150, VX-160, VX-180, VX-210, VX-400, VX-410, VX-420, VXA-120, VXA-170, VXA-200, VXA-210, Compatible Radio Manufacturer Model Number FT60, FT60R, VX110, VX120, VX150, VX160, VX180, VX210, VX210A, VX400, VX410, VX420, VXA-120, VXA-170, VXA-200, VXA-210, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,000 mAh
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.