This item is Discontinued.

Monoprice Displayport 1.2A To 4K HDMI Active 12779

Displayport 1.2A To 4K HDMI Active (Discontinued)

  • Mfr # 12779
  • Zoro # G8798940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12779
Zoro #
G8798940
UPC #
889028007976
Country of Origin
China

Dimensions

Cable Length
5"

Details

Item
Displayport 1.2A To 4K HDMI Active
Cable Type
DisplayPort/HDMI
Color
White
Features
Active
Sub-Category
HDMI
Product Type
A/V Cable

Description

DisplayPort 1.2a to 4K HDMI Active Adapter_ White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.