Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DISPLAYPORT 1.2A VGA ACTIVE ADAPTER

  • Mfr # 12789

  • Zoro # G714876653


product price: $12.85
/ea

Key Features

Cable Length
6 in
Cable Type
DisplayPort/VGA
Connector on Second End Details
(1) 15-pin HD-15 - Female
Connector on First End Details
(1) DisplayPort 1.2a Digital Audio/Video - Male
Connector Type on First End
DisplayPort 1.2a Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12789
Zoro #
G714876653
UPC #
844660127895
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Item
Video Cable
Cable Type
DisplayPort/VGA
Connector on Second End Details
(1) 15-pin HD-15 - Female
Connector on First End Details
(1) DisplayPort 1.2a Digital Audio/Video - Male
Connector Type on First End
DisplayPort 1.2a Digital Audio/Video - Male
Device Supported
Video Device, Monitor
Supported Resolution
1920 x 1080
Connector Type on Second End
HD-15 - Female
Connection B
1 x 15-pin HD-15 - Female
Color
White
Connection A
1 x DisplayPort 1.2a Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.