Zoro Homepage

DISPLAYPORT TO DVI CABLE - WHITE 15FT

  • Mfr # 6017

  • Zoro # G014875912


product price: $19.49
/ea

Key Features

Connector Plating
Gold
Color
White
Wire Size
28 AWG
Connector on Second End Details
(1) DVI Digital Video - Male
Cable Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6017
Zoro #
G014875912
UPC #
844660060178
Country of Origin
China

Dimensions

Wire Size
28 AWG
Cable Length
15 ft

Details

Connector Plating
Gold
Color
White
Item
A/V Cable
Connector on Second End Details
(1) DVI Digital Video - Male
Connector on First End Details
(1) DisplayPort Digital Audio/Video - Male
Cable Type
DisplayPort/DVI
Device Supported
Audio/Video Device, Monitor, HDTV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.