
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
601610
Zoro #
G8812128
UPC #
757901809910
Country of Origin
China
Dimensions
Cable Length
32 ft
Conductor Size
22 AWG
Length
32 ft.
Details
Cable Type
AES/EBU
Number of Conductors
2
Conductor Material
Copper
Wire Gauge
22 AWG
Shielding
100% Copper Braid and Aluminum Foil
Item
Dmxlghtng,Aes/Ebu Cable,10 M 3,Pin
Connector Type
XLR(M) to XLR(F)
Features
A Twisted Pair of 22AWG Conductors Wrapped In A Double Layer Shielding Composed Of Copper Braid And Aluminum Foil, The Two Shield Layers Combine To Provide 100% Shield Coverage For The Conductors
Shielded / Unshielded
Shielded
Material
Aluminum - Shielding
Product Type
Audio Cable
Description
10 Meter (32ft) 3-pin DMX Lighting & AES/EBU Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.