This item is Discontinued.

Monoprice Dp 1.2A To Vga Active Adapter, White 12789

Dp 1.2A To Vga Active Adapter, White (Discontinued)

  • Mfr # 12789
  • Zoro # G8799056
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12789
Zoro #
G8799056
UPC #
889028008072
Country of Origin
China

Dimensions

Cable Length
6"

Details

Item
Dp 1.2A To Vga Active Adapter,White
Color
White
Cable Type
DisplayPort/VGA
Sub-Category
Video
Product Type
Video Cable
Device Supported
Video Device, Monitor
Supported Resolution
1920 x 1080
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x DisplayPort 1.2a Digital Audio/Video - Male

Description

Dp 1.2A To Vga Active Adapter,White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.