This item is Discontinued.

Monoprice Dual 1/4" Ts Male Instrument 5 ft. 601460

Dual 1/4" Ts Male Instrument 5 ft. (Discontinued)

  • Mfr # 601460
  • Zoro # G8812021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601460
Zoro #
G8812021
UPC #
757901809941
Country of Origin
China

Dimensions

Cable Length
5 ft

Details

Item
Dual 1/4" Ts Male Instrument 5 ft.
Cable Type
6.35mm
Sub-Category
Audio
Product Type
Audio Cable

Description

1.5 Meter (5ft) Dual 1/4" TS Male Instrument Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.