This item is Discontinued.

Monoprice Dual, Band 1200Mbps Usb 3.0 Wi, Fi Adapter 12816

Dual, Band 1200Mbps Usb 3.0 Wi, Fi Adapter (Discontinued)

  • Mfr # 12816
  • Zoro # G8799309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12816
Zoro #
G8799309
UPC #
889028008348
Country of Origin
China

Details

Item
Dual,Band 1200Mbps Usb 3.0 Wi,Fi Adapter
Sub-Category
USB Connector

Description

Dual-Band 802.11AC 1200Mbps USB 3.0 Wi-Fi Adapter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.