Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Dvi D To M1 D, P, D, Cable, Black, 25 ft. 2502

Dvi D To M1 D, P, D, Cable, Black, 25 ft. (Discontinued)

  • Mfr # 2502
  • Zoro # G8785920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2502
Zoro #
G8785920
UPC #
844660025023
Country of Origin
China

Dimensions

Cable Length
25 ft
Conductor Size
24 AWG
Length
25 ft.

Details

Cable Type
DVI
Color
Black
Wire Gauge
24 AWG
Item
Dvi D To M1 D,P,D,Cable,Black,25 ft.
Connector Type
DVI-D to M1-D
Features
DVI-D Digital Cable Delivers the High-Performance
For Use With
Infocus 4805,5000,5700,7205,7210,X2,X3,LP925,LP70+,LP120,LP130,LP820,LP840; Boxlight CD-600m,CD-750m,XD-10m; IBM iLM300 projector 1m; DUKANE ImagePro 8747 proj 1m; TOSHIBA TDP-S2 S2V proj 1m; Dell 3200mp,3300mp,3400mp,4100mp
Product Type
Video Cable
Compatibility
Infocus - 4805, 5000, 5700, 7205, 7210, X2, X3, LP925, LP70+, LP120, LP130, LP820, LP840, Boxlight - CD-600m, CD-750m, XD-10m, IBM iLM300 projector 1m, DUKANE - ImagePro 8747 proj 1m, TOSHIBA TDP-S2 S2V proj 1m, Dell 3200mp, 3300mp, 3400mp, 4100mp

Description

25ft 24AWG DVI-D to M1-D (P&D) Cable - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.