This item is Discontinued.

Monoprice Dvi, D, Usb A To M1, D Cable, Black 50 ft. 3043

Dvi, D, Usb A To M1, D Cable, Black 50 ft. (Discontinued)

  • Mfr # 3043
  • Zoro # G8786709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3043
Zoro #
G8786709
UPC #
844660030430
Country of Origin
China

Dimensions

Cable Length
50 ft
Conductor Size
28 AWG
Length
50 ft.

Details

Cable Type
DVI
Color
Black
Wire Gauge
28 AWG
Item
Dvi,D,Usb A To M1,D Cable,Black 50 ft.
For Use With
InFocus/Screenplay: LP70, LP70+, LP120, LP130, LP540, LP600, LP640, LP650, LP925, LP930, LP935, X2, X3, SP110, SP-4805, SP5000, SP-5700, SP-7200, SP-7205, SP-7210, SP777; Proxima: DP1000x, DP1200x, DP6500x; ASK-Proxima: C110, C160, C170, C180, C200, M1, M2, M2+
Connector Type
M1
Features
M1 Cables (Also Known as PandD Cables) Work with Projectors And Other Devices With The New Universal M1 Connector, The USB Component Allows The Use Of A Wireless Presenter
Product Type
Video Cable
Compatibility
InFocus/Screenplay - LP70, LP70+, LP120, LP130, LP540, LP600, LP640, LP650, LP925, LP930, LP935, X2, X3, SP110, SP-4805, SP5000, SP-5700, SP-7200, SP-7205, SP-7210, SP777, Proxima - DP1000x, DP1200x, DP6500x, ASK-Proxima - C110, C160, C170, C180, C200, M1, M2, M2+

Description

50ft 28AWG DVI-D & USB (A Type) to M1-D (P&D) Cable - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.