
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4075
Zoro #
G8787390
UPC #
844660040750
Country of Origin
China
Dimensions
Width
4.1"
Height
1.8"
Depth
10.6"
Details
Item
Dvi Kvm Switch,4 Port
Input Voltage
9 V DC
Sub-Category
Video
Product Type
KVM Switchbox
Description
Dvi Kvm Switch,4 Port
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.