This item is Discontinued.

Monoprice DynamicView Active High Speed HDMI Cable - 4K@60Hz_ HDR_ 18Gbps_ 28AWG 14132

DynamicView Active High Speed HDMI Cable - 4K@60Hz_ HDR_ 18Gbps_ 28AWG (Discontinued)

  • Mfr # 14132
  • Zoro # G1721495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14132
Zoro #
G1721495
UPC #
889028021934
Country of Origin
China

Description

Monoprice's DynamicViewTM Active High Speed HDMI® Cable is the next generation of active HDMI cable technology. It delivers 18Gbps bandwidth and supports Ultra HD HDMI video transmissions; with video resolutions up to 4K@60Hz and 4:4:4 chroma sampling; as well as High Dynamic Range (HDR) video. Supports 4K@60Hz Supports HDR Up to 18Gbps of Bandwidth HDCPTM 2.2 Compliant Supports 4K@60Hz: This cable supports HDMI® video resolutions up to 4K@60Hz with YCbCr 4:4:4 chroma sampling.Supports HDR: HDR is an acronym for High Dynamic Range. TVs with HDR show a better; more realistic image with more contrast; brightness; and colors than ever before. HDR significantly expands contrast ratio and color accuracy. Contrast ratio is related to how bright or dark a screen is and color accuracy is how closely the colors on the screen match colors in real life. Bright images seem brighter; with more depth.Up to 18Gbps Bandwidth: This cable delivers up to 18Gbps bandwidth; which allows it to support all of the features in the latest HDMI® specification.HDCP 2.2 Compliant: High-bandwidth Digital Content Protection (HDCPTM) is a copy prevention technology that's been used on HDMI® connections for over ten years. Compliance with the latest HDCP 2.2 format ensures that the cable will not cause any unwanted dropouts or compatibility issues. Next Generation TechnologyLengths:30 and 35 feetFeaturesSupports High Dynamic Range video; including HDR10 and Dolby VisionTMDelivers up to 18 Gbps data bandwidthCompliant with HDCPTM 2.2CL2 fire safety ratingFeatures Spectra7® (formerly RedMere®) HT8181 Active Chipset TechnologyEMI verified for minimal interference with wireless signalsSupports up to 32 audio channels with ARC for an immersive audio experienceSupport for wide angle theatrical 21:9 aspect ratioDeep Color up to 16 bits per channelAuto equalizationFuture proofs 4K Ultra HD environmentsAvailable in 30 and 35 foot lengths Applications Buy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful cus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.