This item is Discontinued.

Monoprice DynamicView Ultra 8K High Speed HDMI Extension Cable_ 48Gbps_ 8K_ Dyna 38643

DynamicView Ultra 8K High Speed HDMI Extension Cable_ 48Gbps_ 8K_ Dyna (Discontinued)

  • Mfr # 38643
  • Zoro # G1695997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38643
Zoro #
G1695997
UPC #
889028127957
Country of Origin
China

Description

DynamicViewTM Ultra 8K High Speed HDMI Cables are the next generation of HDMI cables. Supporting up to 8K resolution and 48Gbps bandwidth; this future-proofed cable just might be the last HDMI cable you'll ever need. DynamicView supports Dynamic HDR; meaning content will be able to take advantage of HDR's expanded contrast ranges; brightness levels; and heightened levels of detail; and now have them optimized on a scene-by-scene or even a frame by-frame basis. DynamicView Ultra 8K supports eARC; enabling the most advanced audio formats (including Object Based Audio) and audio signal control capabilities. This Ultra 8K High Speed HDMI Cable supports the following features: Supports 8K@120Hz/60Hz/30Hz; 4K@144Hz/120Hz/60Hz/30Hz video resolutions Backwards compatible with HDMI® versions 2.0 & 1.4 Supports VESA® DSC 1.2a/BT.2020 Supports HDR10 Dolby VisionTM; Variable Refresh Rate (VRR); and Quick Frame Transport Supports up to 32 audio channels and a 1536kHz audio sampling rate Supports Dynamic HDR Delivers up to 48Gbps bandwidth Supports eARC (Enhanced Audio Return Channel) and eARC Object-Based Audio Supports Game Mode VRR and the advanced game eco-system DynamicViewTM is a trademark of Monoprice Inc. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. VESA® is a registered trademark of the Video Electronics Standards Association.s Dolby®; Dolby VisionTM; and the double-D symbol are trademarks of Dolby Laboratories. Updated Jun 24; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.