
Enhanced Bass Hi-Fi Noise Isolating Earbuds Headphones_ Black (Discontinued)
- Mfr # 9927
- Zoro # G2990540
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9927
Zoro #
G2990540
UPC #
844660099277
Country of Origin
China
Dimensions
Cable Length
4 ft
Width
5.8"
Height
1.8"
Depth
7.5"
Details
Color
Black
Features
Noise Isolation
Impedance
32 Ohm
Product Type
Earphone
Description
With its stylish design; these Monoprice earphones will prompt complete strangers to ask you where you got them; but you won't hear a word they say as you rock on down the highway! Made with a noise-isolating design and producing clear and solid sound; these earphone are a great way to enjoy your favorite music from your iPod® or other portable music device. They fit comfortably into the ears and produce solid bass notes and clear midrange tones; both normally a weakness in earphones; thanks to the large 14.2mm driver unit. The package includes three different sized pairs of silicone earbuds; for a better; more comfortable fit. The 48" cord terminates in a gold-plated 3.5mm stereo plug; which connects to most popular music devices and phones; with better connectivity and corrosion resistance than the more common nickel and tin-plated connectors. The end result is a pair of earphones that are made for the rigors of daily use by the music fan on the go! Amazing sound clarity; hard-rocking bass; and durability. Who could ask for more? What? You want Aerosmith to play at your birthday party? OK; you CAN ask for more! Note: For best results these earphones should be broken in by playing pink noise through them for about 24 hours. The difference in sound quality before and after the pink noise break-in period can be quite dramatic. Apple® and iPod® are trademarks of Apple Inc.; registered in the U.S. and other countries. Updated Oct 15; 2019
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.