
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4070
Zoro #
G8787320
UPC #
844660040705
Country of Origin
China
Dimensions
Width
104"
Height
137.8 ft
Depth
22.4 ft
Details
Item
Enhanced Powered Dvi Switcher 4X1
Input Voltage
9 V DC
Product Type
Video Switchbox
Description
Enhanced Powered Dvi Switcher 4X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.