This item is Discontinued.

Monoprice Entegrade Series Cat6 23AWG F/UTP CMP Plenum rated Ethernet Network Pa 31040

Entegrade Series Cat6 23AWG F/UTP CMP Plenum rated Ethernet Network Pa (Discontinued)

  • Mfr # 31040
  • Zoro # G2017890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31040
Zoro #
G2017890
UPC #
889028077511
Country of Origin
China

Description

Save the time and hassle of building Ethernet cables by using fixed-length F/UTP Cat6 Ethernet Network Cables from Monoprice! Features: Shielded (F/UTP) Category 6 Ethernet cable 23AWG stranded; pure bare copper conductors 550MHz bandwidth Snagless cable boot protects the plug retaining clip CMP (Plenum) fire safety rating Wired to the TIA/EIA-568-B standard 50μm gold plated contacts Monoprice Ethernet cables are made of 100% pure bare copper wire; as opposed to copper clad aluminum (CCA) wire; and are therefore fully compliant with UL Code 444 and National Electrical Code TIA-568-C.2 fire and safety standards; which require pure bare copper wire in communications cables.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.