Shop MONOPRICE
Create Account
Entegrade Series Cat6 23AWG F/UTP CMP Plenum rated Ethernet Network Pa
- Mfr # 31042
- Zoro # G2017647
product price:
$
74.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31042
- Zoro #
- G2017647
- UPC #
- 889028077535
- Country of Origin
- China
Description
Save the time and hassle of building Ethernet cables by using fixed-length F/UTP Cat6 Ethernet Network Cables from Monoprice! Features: Shielded (F/UTP) Category 6 Ethernet cable 23AWG stranded; pure bare copper conductors 550MHz bandwidth Snagless cable boot protects the plug retaining clip CMP (Plenum) fire safety rating Wired to the TIA/EIA-568-B standard 50μm gold plated contacts Monoprice Ethernet cables are made of 100% pure bare copper wire; as opposed to copper clad aluminum (CCA) wire; and are therefore fully compliant with UL Code 444 and National Electrical Code TIA-568-C.2 fire and safety standards; which require pure bare copper wire in communications cables.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.