Shop VENTUREX
See all product information
Create Account
3.5mm Kids Learning Stereo Phone & Computer Headphone, Black, 50PK
- Mfr # K22
- Zoro # G223390923
product price:Â
$
556.99
/pk of 50, $11.14/ea
Free Shipping & Returns
Key Features
Width
0.9 in
Wired or Wireless
Wired
Bluetooth Compatible
No
Color
Black
Headsets Earpiece Design
Binaural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K22
- Zoro #
- G223390923
- UPC #
- 802029087105
- Country of Origin
- China
- Wired or Wireless
- Wired
- Bluetooth Compatible
- No
- Item
- Headset
- Color
- Black
- Headsets Earpiece Design
- Binaural
- Application
- Kids Learning
- For Use With
- PC, Laptop, Tablet, and Chromebook
- Audio Output
- Stereo
- Includes
- Pack of Headsets
- Driver Unit (mm)
- 30
- Microphones Frequency
- 20-20000 Hz
- Power Source
- Cord
- Material
- Plastic
- Impedance
- 32 ohm
- Battery Included
- No
- Left or Right Ear
- Both Left and Right
- Headphone Volume Control
- No
Dimensions
- Width
- 0.9 in
- Height
- 0.6 in
- Length
- 5.3 in
Description
Built for Young Learners The VentureX K22 50 pack is designed to make learning simple and organized for classrooms, schools, and programs with multiple students. With a quick wired headset 3.5mm jack connection, each unit works instantly with tablets, laptops, Chromebooks, and PCs without setup or charging. These wired kids headphones for school are perfect for classrooms, labs, and learning spaces, offering a mix of comfort, durability, and reliability that teachers and administrators can trust. From group lessons to computer-based activities, the VentureX K22 kids headset keeps every student focused and connected. Comfort That Grows with Them Soft memory sponge earmuffs gently cushion the ears, giving a cozy fit that stays light even after hours of use. The adjustable headband and 90 degree swivel cups let each headphone for kids adapt easily to different head sizes for a secure and comfortable fit. The lightweight design keeps pressure off small ears, allowing children to learn, listen, and relax longer without discomfort. Whether used for school, study, or group learning, each wired kids headset stays comfortable throughout the day. Ready for Real Life The VentureX K22 kids wired headphones 50 pack are built to handle daily classroom routines and shared use. The strong, tangle free cable stays neat and easy to manage, while the sturdy frame adds durability without adding weight. The noise reducing ear cushions help block distractions, creating a calm, focused space for better learning. With a simple plug and play setup and clear, balanced sound, each 3.5mm headset makes learning effortless. Every word, lesson, and story comes through clearly, helping students stay engaged and confident. Whether used as kids tablet headphones, kids computer headset, or reliable work headset for study, the VentureX K22 50 pack combines comfort, clarity, and lasting strength for every classroom need.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.