Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Entegrade Series Cat6 RJ-45 Field Connection Modular Plug_ Unshielded 24759

Entegrade Series Cat6 RJ-45 Field Connection Modular Plug_ Unshielded (Discontinued)

  • Mfr # 24759
  • Zoro # G2741325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24759
Zoro #
G2741325
UPC #
889028059050
Country of Origin
China

Description

Cat7 Keystone Module Shielded; tool-free connection Quick and safe wire terminations without any special punch tools Category 7; Class EA Area of application: Up to 500 MHz; 10GBase-T Norms: ISO/IEC 11801 2nd Ed.; EN 50173-1; EIA/TIA 568-C; 802.3af; 802.3at PoE+ Suitable for patch panels and mounting outlets RJ45 female to LSA; 8P8C Cable installation via LSA strips; color coded according to EIA/TIA 568 A & B 360° shield coverage Accepts: 22-24 AWG solid cables (bare conductor diameter from 0.50-0.58mm; outside diameter from 5.0-8.5mm) Zinc die-cast; nickel-plated RJ45 pin holder: ABS UL 94V-0 RJ45 contact: Tinned phosphor bronze with gold-plating LSA termination clamp: Krone® LSA+; UL 94V-2; zinc plated phosphor bronze PCB: FR4; UL 94V-0 Physical properties: Insertion force: 30N max. (IEC 60603-7-5) Retention strength: 7.7 kg between jack and plug Operating temperature: -20 ~ +70°C (ISO/IEC 11801; EN 50173-1; ANSI/TIA/EIA 568 C) Mating cycles female: > 750 according to ISO/IEC 11801; IEC 60603-7-5 Clamp: > 200 according to ISO/IEC 11801; IEC 60603-7-5 Support Files: Quick Install Guide (Dec 5; 2017) Dimensions Diagram (Apr 22; 2017) EntegradeTM is a trademark of Monoprice Inc. Krone® is a registered trademark of Krone; Inc. Updated Nov 11; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.