This item is Discontinued.

Monoprice Entegrade Series Cat8 24AWG S/FTP Ethernet Network Cable_ 2GHz_ 40G_ 2 31143

Entegrade Series Cat8 24AWG S/FTP Ethernet Network Cable_ 2GHz_ 40G_ 2 (Discontinued)

  • Mfr # 31143
  • Zoro # G1719097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31143
Zoro #
G1719097
UPC #
889028078549
Country of Origin
China

Description

Monoprice EntegradeTM Cat8 Ethernet Network Cables are the first to bring up to 40Gbps transfer speeds and up to 2GHz bandwidth using copper conductors and RJ45 connectors. Available in nine different colors and twelve lengths ranging from 6 inches to 50 feet; Entegrade Cat8 Ethernet Cables are the first future proof; cost effective; high performance solution IT managers and data center operators have been looking for. Superior Performance Up to 2GHz Bandwidth Future Proof Lifetime Warranty Superior Performance: EntegradeTM Cat8 brings higher frequency characteristics; which enables higher data transfer speeds. Up to 2GHz Bandwidth: Entegrade Cat8 Ethernet Network Cables are the first to bring up to 40Gbps transfer speeds and up to 2GHz bandwidth using copper conductors and RJ45 connectors. Future Proof: Monoprice's Entegrade Cat8 Cables are an excellent; future proof solution for current and upcoming generations of active 10G and up to 40G networks. Lifetime Warranty: Buy with confidence! With Monoprice's Lifetime Warranty; you can rest assured we stand behind our products and our customers. Colors: White; Black; Blue; Gray; Red; Green; Yellow; Orange; and Purple Lengths: 0.5; 1; 2; 3; 5; 7; 10; 14; 20; 25; 30; and 50 feet Buy with Confidence With Monoprice's Lifetime Warranty; you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: Specifications Sheet (Jun 29; 2018) EntegradeTM is a trademark of Monoprice Inc. Updated Feb 13; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.