Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Essential Quad Monitor Articulating Arm Desk Mount 16248

Essential Quad Monitor Articulating Arm Desk Mount (Discontinued)

  • Mfr # 16248
  • Zoro # G1719614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16248
Zoro #
G1719614
UPC #
889028043783
Country of Origin
China

Description

The Essential Quad Monitor Articulating Desk Mount is designed to mount a four 10" ~ 30" displays weighing up to 22 lbs. each above your desk. The elevated display position not only adds space to your desk; but also improves your posture by allowing you to look straight ahead instead of downward. It also creates a neat and clean professional appearance; which improves the look of any home or office environment. The mount can be swiveled 180°; tilted 90° upward or downward; and rotated 360° for quick and easy swapping between landscape and portrait orientations. The quick release lever on the back of the mount allows you to raise or lower the display at will; without the need for any tools. Warranty Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.