This item is Discontinued.

Monoprice Essential USB Keyboard 15904

Essential USB Keyboard (Discontinued)

  • Mfr # 15904
  • Zoro # G1719264
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15904
Zoro #
G1719264
UPC #
889028040133
Country of Origin
China

Description

This simple; attractive; and high-quality keyboard perfectly complements your modern workspace with ideally spaced key layout; quiet and comfortable key switch action; and reliable operation for years to come. Its slim; stylish profile; without obtrusive logo badging; matches any desktop or laptop with clearly labeled keys positioned perfectly for fast; accurate typing. Reliable USB plug-and-play wired connectivity; full-sized function keys with 10-key number pad; and indicator lights make this budget-friendly keyboard an easy choice when you need a keyboard. Comfortable Key Action Ideal Key Layout Simple Wired Operation Comfortable Key Action: Great-feeling key switches with positive feedback; yet minimal force; for fast; accurate typing and reduced fatigue. Ideal Key Layout: Perfectly spaced keys with familiar standard layout; including full complement of function keys and 10-key number pad. Simple Wired Operation: Simply plug it into an available USB port to start typing right away; without the need for drivers or anything else. Stylish | Compact | Functional Form Factor Warranty Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.