Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Essentials DisplayPort 1.2a to VGA Active Adapter_ Black 31388

Essentials DisplayPort 1.2a to VGA Active Adapter_ Black (Discontinued)

  • Mfr # 31388
  • Zoro # G2017245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31388
Zoro #
G2017245
UPC #
889028080986
Country of Origin
China

Description

Connect your DisplayPort® equipped PC to a VGA monitor using this DisplayPort 1.2a to VGA Active Adapter from Monoprice! This adapter is designed to allow you to connect a VGA monitor to a DisplayPort video output. It conforms to the DisplayPort 1.2a standard and supports resolutions up to 1920x1080p @60Hz. Being an active adapter; it is fully compatible with the AMD® Eyefinity and nVidia® Surround multidisplay modes. It features a true 6" cable length with polycarbonate connector heads. The VGA end has panel screw holes; so you can secure the cable to the connector. The DP connector head measures 14.5mm thick; 25.5mm wide; and 31.0mm long. The VGA connector head measures 19.5mm thick; 42.0mm wide; and 47.0mm long. Features: Conforms to the DisplayPort® 1.2a standard Supports VGA resolutions up to 1920x1080p @60Hz ACTIVE adapter is compatible with nVidia® SurroundTM and AMD® Eyefinity multidisplay modes DisplayPort® and the DisplayPort® logo are registered trademarks of the Video Electronics Standards Association. AMD® is a registered trademark of Advanced Micro Devices. NVIDIA® and NVIDIA SurroundTM are trademarks of NVIDIA Corporation. Updated Feb 11; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.