Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Essentials USB Type-C to USB Type-A 2.0 Cable - 480Mbps_ 3A_ 26AWG_ Wh 27929

Essentials USB Type-C to USB Type-A 2.0 Cable - 480Mbps_ 3A_ 26AWG_ Wh (Discontinued)

  • Mfr # 27929
  • Zoro # G1717030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27929
Zoro #
G1717030
UPC #
889028068861
Country of Origin
China

Description

Connect your USB Type-C® enabled devices with devices equipped with standard USB Type-A ports. This High Speed USB 2.0 compatible cable features a USB Type-C connector on each end. It can deliver up to 3 amps of charging power and has 480 Mbps data bandwidth. Fast Charging High Speed Reversible Design Fast Charging: The cable can deliver up to 5 amps of charging power; providing for fast charging of phones; tablets; and other mobile devices.High Speed: This High Speed USB 2.0 cable can deliver up to 480 Mbps of data bandwidth.Reversible Design: The reversible Type-C® connector is always properly oriented; eliminating a common source of frustration from trying to plug in improperly oriented Type-A connectors. Buy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Select Series Type Select Series2.0 USB-C to USB-C Select Series3.1 USB-C to USB-C Gen 1 Select Series3.1 USB-C to USB-C Gen 2 Select Series2.0 USB-C to USB Type-A Select Series3.1 USB-C to USB Type-A Gen 2 Select Series3.1 USB-C to USB Type-A Female Gen 1Available Colors Connector Type USB-C® USB-C USB-C USB-C USB-C USB-C USB-C USB Type-A USB-C USB Type-A USB-C USB Type-A FemaleUsed For Tablets; Phones; USB-C Chargers; Game Systems USB-C Laptops; USB-C Chargers; Game Systems USB-C Laptops; USB-C Chargers; Game Systems Laptops; Desktops; USB-C Chargers; Power Banks Laptops; Desktops; USB-C Chargers; Power Banks Keyboards; USB Flash Drives; Mice; Smart PhonesData Transfer RateHigh Speed USB 2.0480 MbpsSuperSpeed USB 3.15 GbpsSuperSpeed+ USB 3.110 GbpsHigh Speed USB 2.0480 MbpsSuperSpeed+ USB 3.110 GbpsSuperSpeed USB 3.15 GbpsMaximum Power3 Amps / 5 Amps3 Amps5 Amps3 Amps3 Amps3 AmpsAvailable Lengths1.6 ft (0.5m) 3.3 ft (1m) 6.6 ft (2m) 9.8 ft (3m) 13.1 ft (4m)6.6 ft (2m)1.6 ft (0.5m) 3.3 ft (1m)1.6 ft (0.5m) 3.3 ft (1m) 6.6 ft (2m) 9.8 ft (3m) 13.1 ft (4m)3.3 ft (1m)6 in (15cm)Wire Gauge30AWG / 26AWG30AWG30AWG26AWG30AWG30AWGUSB-IFTM Certified✓✓✓✓✓✓USB Type-C®; USB-C®; and The SuperSpeed USB 10 Gbps Trident Logo are registered trademarks of USB Implementers Forum; Inc. USB-IFTM is a trademark of USB Implementers Forum; Inc.Updated Jan 27; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.