Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Ethernet Cable, Cat 5e, Green, 0.5 ft. 4976

Ethernet Cable, Cat 5e, Green, 0.5 ft. (Discontinued)

  • Mfr # 4976
  • Zoro # G2942292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4976
Zoro #
G2942292
UPC #
844660049760
Country of Origin
Multiple

Dimensions

Length - Patch Cord
0.5 ft
Length
0.5 ft.
Conductor Size - Data Cable
24 AWG

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
5e
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
No
Jacket Color
Green
Cable Shape
Round
Transmission Speed
1 GBps
Boot Type
Booted
Jacket Material
PVC
Wire Gauge
24 AWG
Item
Voice and Data Patch Cord
Plenum Rated
No
Jacket Material - Wire and Cable
PVC
Fire Rating - Data Cable
Commercial
Temp. Range
-40 Degrees to 167 Degrees F
NEC Article and Type
800 CMG
Standards
CSA, UL
Color
Green
Connector Type
RJ45 - 8P8C
Shielding
None
Category Type
5E

Description

Voice and Data Patch Cord, Cable Shape Round, Jacket Color Green, Shielded No, Jacket Material PVC, Standards CSA, UL, Transmission Speed 1 GBps, NEC Article and Type 800 CMG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.