Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Ethernet Cable, Cat 5e, Orange, 10 ft. 3388

Ethernet Cable, Cat 5e, Orange, 10 ft. (Discontinued)

  • Mfr # 3388
  • Zoro # G2001763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3388
Zoro #
G2001763
UPC #
844660033882
Country of Origin
China

Dimensions

Length - Patch Cord
10 ft
Length
10 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
10 ft
Cable Diameter
5.6 mm

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
5e
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
Unshielded
Jacket Color
Orange
Cable Shape
Round
Transmission Speed
1 GBps
Fire Rating - Data Cable
Commercial
Connector Type
RJ45 - 8P8C
Standards
TIA-568-C.2, UL 444
Boot Type
Booted
Color
Orange
Item
Voice and Data Patch Cord
Plenum Rated
No
Jacket Material
PVC
Temp. Range
-40 Degrees to 167 Degrees F
Wire Gauge
24 AWG
NEC Article and Type
800 CMG
Category Type
5E
Shielding
None
Jacket Material - Wire and Cable
PVC
Maximum Frequency
350 MHz
Conductor Gauge
24 AWG
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-40 Degrees F
End 1 Connection Type
RJ45
End 1 Boot Type
Snagless
End 2 Connection Type
RJ45
Performance Category
5e
Fire Rating
Commercial
End 2 Boot Type
Snagless

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Orange, Overall Length 10 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.