This item is Discontinued.

Monoprice Ethernet Cable, Cat 5e, Pink, 0.5 ft. 4979

Ethernet Cable, Cat 5e, Pink, 0.5 ft. (Discontinued)

  • Mfr # 4979
  • Zoro # G2610483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4979
Zoro #
G2610483
UPC #
-
Country of Origin
Multiple

Dimensions

Length - Patch Cord
0.5 ft
Length
0.5 ft.
Conductor Size - Data Cable
24 AWG

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
5e
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
No
Jacket Color
Pink
Cable Shape
Round
Transmission Speed
1 Gbps
Shielding
None
Plenum Rated
No
Color
Pink
Jacket Material - Wire and Cable
PVC
Item
Voice and Data Patch Cord
Connector Type
RJ45 - 8P8C
Jacket Material
PVC
Standards
UL, CSA
Boot Type
Booted
Temp. Range
-40 Degrees to 167 Degrees F
Wire Gauge
24 AWG
Fire Rating - Data Cable
Commercial
Category Type
5E
NEC Article and Type
800 CMG

Description

Voice and Data Patch Cord, Cable Shape Round, Jacket Color Pink, Shielded No, Jacket Material PVC, Standards UL, CSA, Transmission Speed 1 Gbps, NEC Article and Type 800 CMG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.