Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Ethernet Cable, Cat 5e, Pink, 2 ft. 3710

Ethernet Cable, Cat 5e, Pink, 2 ft. (Discontinued)

  • Mfr # 3710
  • Zoro # G4184993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3710
Zoro #
G4184993
UPC #
844660037101
Country of Origin
Multiple

Dimensions

Length - Patch Cord
2.0 ft
Length
2 ft.
Conductor Size - Data Cable
24 AWG

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
5e
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
No
Jacket Color
Pink
Cable Shape
Round
Transmission Speed
1 Gbps
Standards
UL, CSA
Boot Type
Booted
Jacket Material - Wire and Cable
PVC
Item
Voice and Data Patch Cord
NEC Article and Type
800 CMG
Color
Pink
Temp. Range
-40 Degrees to 167 Degrees F
Shielding
None
Category Type
5E
Plenum Rated
No
Connector Type
RJ45 - 8P8C
Fire Rating - Data Cable
Commercial
Jacket Material
PVC
Wire Gauge
24 AWG
Features
568B, Gold Plated 50u Contacts, Molded Strain Relief, CMG rated

Description

Voice and Data Patch Cord, Cable Shape Round, Jacket Color Pink, Shielded No, Jacket Material PVC, Standards UL, CSA, Transmission Speed 1 Gbps, NEC Article and Type 800 CMG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.