This item is Discontinued.

Monoprice Ethernet Cable, Cat 5e, Purple, 100 ft. 2169

Ethernet Cable, Cat 5e, Purple, 100 ft. (Discontinued)

  • Mfr # 2169
  • Zoro # G1103934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2169
Zoro #
G1103934
UPC #
844660021698
Country of Origin
Multiple

Dimensions

Length - Patch Cord
100 ft
Cable Length
100 ft
Length
100 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
100 ft
Cable Diameter
5.6 mm

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Cable Type
Category 5e
Performance Category
5e
Temp. Range
-40 Degrees to 167 Degrees F
Fire Rating - Data Cable
Commercial
Shielded
Unshielded
Jacket Color
Purple
Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
5e
Category Type
5E
Boot Type
Booted
Color
Purple
Shielding
None
Jacket Material - Wire and Cable
PVC
Connector Type
RJ45 - 8P8C
Plenum Rated
No
Wire Gauge
24 AWG
Jacket Material
PVC
NEC Article and Type
800 CMG
Features
Booted, Stranded
End 1 Boot Type
Snagless
Maximum Frequency
350 MHz
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
End 2 Boot Type
Snagless
Fire Rating
Commercial
Conductor Gauge
24 AWG
Contact Plating
Gold
Product Name
Cat5e 24AWG UTP Ethernet Network Patch Cable, 100ft Purple
Product Color
Purple
Connector on Second End Details
1 x RJ-45 Network - Male
American Wire Gauge
24 AWG
Cable Characteristic
Patch Cable
Device Supported
Network Device
Product Type
Network Cable
Connector on First End Details
1 x RJ-45 Network - Male

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Purple, Overall Length 100 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.