This item is Discontinued.

Monoprice Ethernet Cable, Cat 5e, Purple, 14 ft. 2150

Ethernet Cable, Cat 5e, Purple, 14 ft. (Discontinued)

  • Mfr # 2150
  • Zoro # G1456287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2150
Zoro #
G1456287
UPC #
844660021506
Country of Origin
Multiple

Dimensions

Length - Patch Cord
14 ft
Conductor Size - Data Cable
24 AWG
Length
14 ft.
Overall Length
14 ft

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
5e
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
Unshielded
Jacket Color
Purple
Cable Shape
Round
Transmission Speed
1 GBps
Wire Gauge
24 AWG
Jacket Material
PVC
Plenum Rated
No
Category Type
5E
Standards
CSA Certified, UL Listed
Boot Type
Booted
Connector Type
RJ45 - 8P8C
NEC Article and Type
800 CMG
Jacket Material - Wire and Cable
PVC
Temp. Range
-40 Degrees to 167 Degrees F
Item
Voice and Data Patch Cord
Fire Rating - Data Cable
Commercial
Color
Purple
Shielding
None
Conductor Gauge
24 AWG
Minimum Operating Temperature
-40 Degrees F
Performance Category
5e
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Maximum Operating Temperature
167 Degrees F
Maximum Frequency
350 MHz
Fire Rating
Commercial

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Purple, Overall Length 14 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards CSA Certified, UL Listed, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.