Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Ethernet Cable, Cat 5e, Red, 20 ft. 4990

Ethernet Cable, Cat 5e, Red, 20 ft. (Discontinued)

  • Mfr # 4990
  • Zoro # G1397453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4990
Zoro #
G1397453
UPC #
844660049906
Country of Origin
Multiple

Dimensions

Length - Patch Cord
20 ft
Length
20 ft.
Conductor Size - Data Cable
24 AWG

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
5e
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
No
Jacket Color
Red
Cable Shape
Round
Transmission Speed
1 GBps
Jacket Material
PVC
Jacket Material - Wire and Cable
PVC
Color
Red
Connector Type
RJ45 - 8P8C
Plenum Rated
No
Wire Gauge
24 AWG
Temp. Range
-40 Degrees to 167 Degrees F
NEC Article and Type
800 CMG
Item
Voice and Data Patch Cord
Shielding
None
Standards
CSA, UL
Fire Rating - Data Cable
Commercial
Boot Type
Booted
Category Type
5E

Description

Voice and Data Patch Cord, Cable Shape Round, Jacket Color Red, Shielded No, Jacket Material PVC, Standards CSA, UL, Transmission Speed 1 GBps, NEC Article and Type 800 CMG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.