This item is Discontinued.

Monoprice Ethernet Cable, Cat 5e, Red, 30 ft. 4998

Ethernet Cable, Cat 5e, Red, 30 ft. (Discontinued)

  • Mfr # 4998
  • Zoro # G2679354
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4998
Zoro #
G2679354
UPC #
844660049982
Country of Origin
Multiple

Dimensions

Length - Patch Cord
30 ft
Length
30 ft.
Conductor Size - Data Cable
24 AWG

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
5e
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
No
Jacket Color
Red
Cable Shape
Round
Transmission Speed
1 GBps
Plenum Rated
No
Wire Gauge
24 AWG
Item
Voice and Data Patch Cord
Category Type
5E
Temp. Range
-40 Degrees to 167 Degrees F
Shielding
None
Standards
CSA, UL
Boot Type
Booted
Connector Type
RJ45 - 8P8C
NEC Article and Type
800 CMG
Fire Rating - Data Cable
Commercial
Jacket Material - Wire and Cable
PVC
Jacket Material
PVC
Color
Red

Description

Voice and Data Patch Cord, Cable Shape Round, Jacket Color Red, Shielded No, Jacket Material PVC, Standards CSA, UL, Transmission Speed 1 GBps, NEC Article and Type 800 CMG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.