Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Ethernet Cable, Cat 5e, White, 30 ft. 4999

Ethernet Cable, Cat 5e, White, 30 ft. (Discontinued)

  • Mfr # 4999
  • Zoro # G1732017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4999
Zoro #
G1732017
UPC #
844660049999
Country of Origin
Multiple

Dimensions

Length - Patch Cord
30 ft
Conductor Size - Data Cable
24 AWG
Length
30 ft.

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
5e
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
No
Jacket Color
White
Cable Shape
Round
Transmission Speed
1 GBps
Plenum Rated
No
Connector Type
RJ45 - 8P8C
Fire Rating - Data Cable
Commercial
Boot Type
Booted
Jacket Material
PVC
Wire Gauge
24 AWG
Item
Voice and Data Patch Cord
Standards
CSA, UL
Color
White
Category Type
5E
Shielding
None
NEC Article and Type
800 CMG
Jacket Material - Wire and Cable
PVC
Temp. Range
-40 Degrees to 167 Degrees F

Description

Voice and Data Patch Cord, Cable Shape Round, Jacket Color White, Shielded No, Jacket Material PVC, Standards CSA, UL, Transmission Speed 1 GBps, NEC Article and Type 800 CMG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.