This item is Discontinued.

Monoprice Ethernet Cable, Cat 5e, Yellow, 0.5 ft. 4983

Ethernet Cable, Cat 5e, Yellow, 0.5 ft. (Discontinued)

  • Mfr # 4983
  • Zoro # G2904054
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4983
Zoro #
G2904054
UPC #
844660049838
Country of Origin
Multiple

Dimensions

Length - Patch Cord
0.5 ft
Length
0.5 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
0.5 ft

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
5e
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
Unshielded
Jacket Color
Yellow
Cable Shape
Round
Transmission Speed
1 GBps
Category Type
5E
Jacket Material - Wire and Cable
PVC
Standards
CSA Certified, UL Listed
Plenum Rated
No
Color
Yellow
Connector Type
RJ45 - 8P8C
Shielding
None
Temp. Range
-40 Degrees to 167 Degrees F
NEC Article and Type
800 CMG
Jacket Material
PVC
Item
Voice and Data Patch Cord
Boot Type
Booted
Fire Rating - Data Cable
Commercial
Wire Gauge
24 AWG
End 2 Connection Type
RJ45
End 1 Connection Type
RJ45
Performance Category
5e
Conductor Gauge
24 AWG
Maximum Frequency
350 MHz
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
Fire Rating
Commercial

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Yellow, Overall Length 0.5 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards CSA Certified, UL Listed, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.