This item is Discontinued.

Monoprice Ethernet Cable, Cat 6, Black, 75 ft. 5026

Ethernet Cable, Cat 6, Black, 75 ft. (Discontinued)

  • Mfr # 5026
  • Zoro # G2582045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5026
Zoro #
G2582045
UPC #
844660050261
Country of Origin
Multiple

Dimensions

Length - Patch Cord
75 ft
Conductor Size - Data Cable
24 AWG
Length
75 Ft.
Overall Length
75 ft

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
Unshielded
Jacket Color
Black
Cable Shape
Round
Transmission Speed
1 GBps
Plenum Rated
No
NEC Article and Type
800 CMG
Fire Rating - Data Cable
Commercial
Item
Voice and Data Patch Cord
Color
Black
Jacket Material - Wire and Cable
PVC
Standards
CSA Certified, UL Listed
Temp. Range
-40 Degrees to 167 Degrees F
Boot Type
Booted
Shielding
None
Category Type
6
Jacket Material
PVC
Wire Gauge
24 AWG
Connector Type
RJ45 - 8P8C
Features
Stranded, Booted, Snagless
Cable Type
Category 6
Conductor Gauge
24 AWG
Performance Category
6
Maximum Operating Temperature
167 Degrees F
End 1 Boot Type
Snagless
Insulation Material
Polyethylene
End 2 Connection Type
RJ45
Maximum Frequency
550 MHz
Fire Rating
Commercial
End 1 Connection Type
RJ45
End 2 Boot Type
Snagless
Minimum Operating Temperature
-40 Degrees F

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Black, Overall Length 75 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards CSA Certified, UL Listed, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.