This item is Discontinued.

Monoprice Ethernet Cable, Cat 6, Gray, 3 ft. 2294

Ethernet Cable, Cat 6, Gray, 3 ft. (Discontinued)

  • Mfr # 2294
  • Zoro # G3082484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2294
Zoro #
G3082484
UPC #
844660022947
Country of Origin
China

Dimensions

Length - Patch Cord
3.0 ft
Length
3 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
3 ft
Cable Diameter
5.8 mm

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
Unshielded
Jacket Color
Gray
Cable Shape
Round
Transmission Speed
1 GBps
Fire Rating - Data Cable
Commercial
Connector Type
RJ45 - 8P8C
Standards
TIA-568-C.2, UL 444
Temp. Range
-40 Degrees to 167 Degrees F
Category Type
6
Jacket Material
PVC
Jacket Material - Wire and Cable
PVC
Item
Voice and Data Patch Cord
Shielding
None
Wire Gauge
24 AWG
NEC Article and Type
800 CMG
Plenum Rated
No
Color
Gray
Boot Type
Booted
Performance Category
6
Conductor Gauge
24 AWG
Minimum Operating Temperature
-40 Degrees F
Fire Rating
Commercial
Insulation Material
Polyethylene
Maximum Operating Temperature
167 Degrees F
End 1 Boot Type
Snagless
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
End 2 Boot Type
Snagless
Maximum Impedance
87.6 ohm
Maximum Frequency
550 MHz

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Gray, Overall Length 3 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.