This item is Discontinued.

Monoprice Ethernet Cable, Cat 6, Gray, 50 ft. 2322

Ethernet Cable, Cat 6, Gray, 50 ft. (Discontinued)

  • Mfr # 2322
  • Zoro # G1486667
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2322
Zoro #
G1486667
UPC #
844660023227
Country of Origin
Multiple

Dimensions

Length - Patch Cord
50 ft
Length
50 ft.
Conductor Size - Data Cable
24 AWG

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
No
Jacket Color
Gray
Cable Shape
Round
Transmission Speed
1 GBps
Plenum Rated
No
Color
Gray
NEC Article and Type
800 CMG
Jacket Material
PVC
Wire Gauge
24 AWG
Shielding
None
Standards
CSA, UL
Item
Voice and Data Patch Cord
Connector Type
RJ45 - 8P8C
Category Type
6
Temp. Range
-40 Degrees to 167 Degrees F
Fire Rating - Data Cable
Commercial
Boot Type
Booted
Jacket Material - Wire and Cable
PVC
Features
Stranded, Snagless, Booted
Cable Type
Category 6

Description

Voice and Data Patch Cord, Cable Shape Round, Jacket Color Gray, Shielded No, Jacket Material PVC, Standards CSA, UL, Transmission Speed 1 GBps, NEC Article and Type 800 CMG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.