Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Ethernet Cable, Cat 6, Green, 0.5 ft. 7501

Ethernet Cable, Cat 6, Green, 0.5 ft. (Discontinued)

  • Mfr # 7501
  • Zoro # G4469534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7501
Zoro #
G4469534
UPC #
844660075011
Country of Origin
Multiple

Dimensions

Length - Patch Cord
0.5 ft
Conductor Size - Data Cable
24 AWG
Length
0.5 ft.
Overall Length
0.5 ft

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
Unshielded
Jacket Color
Green
Cable Shape
Round
Transmission Speed
1 GBps
NEC Article and Type
800 CMG
Color
Green
Standards
CSA Certified, UL Listed
Jacket Material - Wire and Cable
PVC
Plenum Rated
No
Boot Type
Booted
Item
Voice and Data Patch Cord
Wire Gauge
24 AWG
Temp. Range
-40 Degrees to 167 Degrees F
Shielding
None
Connector Type
RJ45 - 8P8C
Fire Rating - Data Cable
Commercial
Category Type
6
Jacket Material
PVC
Maximum Operating Temperature
167 Degrees F
Conductor Gauge
24 AWG
Fire Rating
Commercial
Insulation Material
Polyethylene
Performance Category
6
Minimum Operating Temperature
-40 Degrees F
End 2 Connection Type
RJ45
End 1 Connection Type
RJ45
Maximum Frequency
550 MHz

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Green, Overall Length 0.5 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards CSA Certified, UL Listed, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Insulation Material Polyethylene, Maximum Frequency 550 MHz, Maximum Operating Temperature 167 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.