Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Ethernet Cable, Cat 6, Green, 100 ft. 2330

Ethernet Cable, Cat 6, Green, 100 ft. (Discontinued)

  • Mfr # 2330
  • Zoro # G2618734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2330
Zoro #
G2618734
UPC #
844660023302
Country of Origin
Multiple

Dimensions

Length - Patch Cord
100 ft
Length
100 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
100 ft
Cable Diameter
5.8 mm

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
Unshielded
Jacket Color
Green
Cable Shape
Round
Transmission Speed
1 GBps
Standards
TIA-568-C.2, UL 444
NEC Article and Type
800 CMG
Jacket Material - Wire and Cable
PVC
Connector Type
RJ45 - 8P8C
Item
Voice and Data Patch Cord
Temp. Range
-40 Degrees to 167 Degrees F
Fire Rating - Data Cable
Commercial
Wire Gauge
24 AWG
Shielding
None
Category Type
6
Plenum Rated
No
Color
Green
Boot Type
Booted
Jacket Material
PVC
Features
Snagless, Booted, Stranded
Cable Type
Category 6
Insulation Material
Polyethylene
End 2 Boot Type
Snagless
Performance Category
6
Maximum Frequency
550 MHz
End 1 Boot Type
Snagless
End 2 Connection Type
RJ45
Fire Rating
Commercial
Conductor Gauge
24 AWG
Maximum Impedance
87.6 ohm
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-40 Degrees F
End 1 Connection Type
RJ45

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Green, Overall Length 100 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.