This item is Discontinued.

Monoprice Ethernet Cable, Cat 6, Green, 25 ft. 2317

Ethernet Cable, Cat 6, Green, 25 ft. (Discontinued)

  • Mfr # 2317
  • Zoro # G2038495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2317
Zoro #
G2038495
UPC #
844660023173
Country of Origin
China

Dimensions

Length - Patch Cord
25 ft
Conductor Size - Data Cable
24 AWG
Length
25 ft.
Overall Length
25 ft
Cable Diameter
5.8 mm

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
Unshielded
Jacket Color
Green
Cable Shape
Round
Transmission Speed
1 GBps
Jacket Material
PVC
Boot Type
Booted
NEC Article and Type
800 CMG
Plenum Rated
No
Standards
TIA-568-C.2, UL 444
Category Type
6
Temp. Range
-40 Degrees to 167 Degrees F
Item
Voice and Data Patch Cord
Connector Type
RJ45 - 8P8C
Color
Green
Jacket Material - Wire and Cable
PVC
Shielding
None
Wire Gauge
24 AWG
Fire Rating - Data Cable
Commercial
Conductor Gauge
24 AWG
End 2 Connection Type
RJ45
End 2 Boot Type
Snagless
Minimum Operating Temperature
-40 Degrees F
Maximum Impedance
87.6 ohm
Insulation Material
Polyethylene
Performance Category
6
End 1 Boot Type
Snagless
Fire Rating
Commercial
End 1 Connection Type
RJ45
Maximum Frequency
550 MHz
Maximum Operating Temperature
167 Degrees F

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Green, Overall Length 25 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.