Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Ethernet Cable, Cat 6, Orange, 20 ft. 5012

Ethernet Cable, Cat 6, Orange, 20 ft. (Discontinued)

  • Mfr # 5012
  • Zoro # G0583956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5012
Zoro #
G0583956
UPC #
844660050124
Country of Origin
Multiple

Dimensions

Length - Patch Cord
20 ft
Length
20 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
20 ft

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
Unshielded
Jacket Color
Orange
Cable Shape
Round
Transmission Speed
1 GBps
Temp. Range
-40 Degrees to 167 Degrees F
Connector Type
RJ45 - 8P8C
Shielding
None
NEC Article and Type
800 CMG
Fire Rating - Data Cable
Commercial
Jacket Material
PVC
Color
Orange
Jacket Material - Wire and Cable
PVC
Item
Voice and Data Patch Cord
Category Type
6
Plenum Rated
No
Boot Type
Booted
Standards
CSA Certified, UL Listed
Wire Gauge
24 AWG
Features
Stranded, Booted, Snagless
Cable Type
Category 6
Maximum Frequency
550 MHz
Conductor Gauge
24 AWG
Insulation Material
Polyethylene
End 2 Boot Type
Snagless
End 1 Connection Type
RJ45
Fire Rating
Commercial
End 1 Boot Type
Snagless
Performance Category
6
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
End 2 Connection Type
RJ45

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Orange, Overall Length 20 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards CSA Certified, UL Listed, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.