This item is Discontinued.

Monoprice Ethernet Cable, Cat 6, Orange, 30 ft. 5021

Ethernet Cable, Cat 6, Orange, 30 ft. (Discontinued)

  • Mfr # 5021
  • Zoro # G1960104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5021
Zoro #
G1960104
UPC #
844660050216
Country of Origin
Multiple

Dimensions

Length - Patch Cord
30 ft
Conductor Size - Data Cable
24 AWG
Length
30 ft.

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
No
Jacket Color
Orange
Cable Shape
Round
Transmission Speed
1 GBps
Shielding
None
Temp. Range
-40 Degrees to 167 Degrees F
Plenum Rated
No
Fire Rating - Data Cable
Commercial
Jacket Material - Wire and Cable
PVC
Standards
CSA, UL
Item
Voice and Data Patch Cord
Category Type
6
Wire Gauge
24 AWG
Connector Type
RJ45 - 8P8C
Jacket Material
PVC
Boot Type
Booted
Color
Orange
NEC Article and Type
800 CMG

Description

Voice and Data Patch Cord, Cable Shape Round, Jacket Color Orange, Shielded No, Jacket Material PVC, Standards CSA, UL, Transmission Speed 1 GBps, NEC Article and Type 800 CMG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.