This item is Discontinued.

Monoprice Ethernet Cable, Cat 6, Pink, 0.5 ft. 7504

Ethernet Cable, Cat 6, Pink, 0.5 ft. (Discontinued)

  • Mfr # 7504
  • Zoro # G4469507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7504
Zoro #
G4469507
UPC #
844660075042
Country of Origin
Multiple

Dimensions

Length - Patch Cord
0.5 ft
Length
0.5 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
0.5 ft

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
Unshielded
Jacket Color
Pink
Cable Shape
Round
Transmission Speed
1 GBps
NEC Article and Type
800 CMG
Jacket Material - Wire and Cable
PVC
Shielding
None
Jacket Material
PVC
Wire Gauge
24 AWG
Category Type
6
Fire Rating - Data Cable
Commercial
Color
Pink
Plenum Rated
No
Temp. Range
-40 Degrees to 167 Degrees F
Boot Type
Booted
Connector Type
RJ45 - 8P8C
Item
Voice and Data Patch Cord
Standards
CSA Certified, UL Listed
Fire Rating
Commercial
Conductor Gauge
24 AWG
End 2 Connection Type
RJ45
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-40 Degrees F
Maximum Frequency
550 MHz
Performance Category
6
Insulation Material
Polyethylene
End 1 Connection Type
RJ45

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Pink, Overall Length 0.5 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards CSA Certified, UL Listed, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Insulation Material Polyethylene, Maximum Frequency 550 MHz, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.