This item is Discontinued.

Monoprice Ethernet Cable, Cat 6, Purple, 0.5 ft. 7503

Ethernet Cable, Cat 6, Purple, 0.5 ft. (Discontinued)

  • Mfr # 7503
  • Zoro # G4469491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7503
Zoro #
G4469491
UPC #
844660075035
Country of Origin
Multiple

Dimensions

Length - Patch Cord
0.5 ft
Conductor Size - Data Cable
24 AWG
Length
0.5 ft.
Overall Length
0.5 ft
Cable Diameter
5.8 mm

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
Unshielded
Jacket Color
Purple
Cable Shape
Round
Transmission Speed
1 GBps
Connector Type
RJ45 - 8P8C
Boot Type
Booted
Plenum Rated
No
Temp. Range
-40 Degrees to 167 Degrees F
Wire Gauge
24 AWG
Standards
TIA-568-C.2, UL 444
Item
Voice and Data Patch Cord
Category Type
6
Jacket Material
PVC
NEC Article and Type
800 CMG
Shielding
None
Color
Purple
Jacket Material - Wire and Cable
PVC
Fire Rating - Data Cable
Commercial
Fire Rating
Commercial
Maximum Impedance
87.6 ohm
End 2 Boot Type
Snagless
End 1 Boot Type
Snagless
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
End 1 Connection Type
RJ45
Conductor Gauge
24 AWG
Performance Category
6
Insulation Material
Polyethylene
Maximum Frequency
550 MHz
End 2 Connection Type
RJ45

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Purple, Overall Length 0.5 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.